Beli gearbox mesin cuci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  3. BOSCH Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill (Mesin Bor Baterai)
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
  4. Daytona Repair Kit (Komponen Rem Motor)
    Mulai

    Rp819.900

    Daytona Repair Kit (Komponen Rem Motor)
    atribut:
    • Compatible: For radial clutch master cylinder (vertical type)
    • Type: phi 19 radial clutch-only
  5. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  6. LEESON AC Gearmotor (Motor Listrik)
    Mulai

    Rp18.999.900

    LEESON AC Gearmotor (Motor Listrik)
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
    atribut:
    • UNSPSC: 20101617
    • Application: Inverter Duty
    • Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Housing Material: Rolled Steel
    • Housing Material Finish: Black High Gloss Enamel
    • Inverter Rated: Yes
    • Keyway Type (sq.inxinch): 0.18x1
    • Lubrication: Permanent Heavy Duty Gear Oil
    • Maximum Ambient Temperature (°F): 104
    • Motor Duty Class: Continuous
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal or Vertical Shaft Down
    • Mounting Orientation: HorizontalVertical with Shaft Down
    • Number of Output Shafts: 1
    • Phase: Three
    • Rotation: CW/CCW
    • Service Factor: 1
    • Standards: CE Y; CSA Y; UL
    • Thermal Protection: None
  7. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  8. Morris Speed Reducer NMRV (Gearbox Cacing Reducer)
    Mulai

    Rp609.900

    Morris Speed Reducer NMRV (Gearbox Cacing Reducer)
    Deskripsi:
    1. Transferring and changing the power or power of a rotating motor. Specifically, it is used rotate the engine spindle, as well as perform feeding movements2. Adjusting the movement speed and torque, as well as turning around so that it can move forward and backward3. Reducing / reducing the rotational speed to get a larger load4. Change the torsional moment to be transmitted to the machine spindle5. Provide gear ratio according to machine load6. Produces engine speed without slipping
  9. Agaf Automation RAB Series Precision Planetary Gearbox
    Mulai

    Rp13.999.900

    Agaf Automation RAB Series Precision Planetary Gearbox
    Deskripsi:
    High Precision High Torque Planetary Gearbox RABThe surface of the gear box is treated with electroless Nickel, and the plate is treated with blue anode to improve the tolerance and corrosion resistance of the environment.- Lowest backlash- High efficiency 95%- Life time lubricationReducer Rotary Inertia1. The Max. acceleration torque T2B=60% of T2NOT.2. When output speed is 100rpm, inertia acts on the ouput shaft center position.3. 3-stage big ratios are not in the above table.
    atribut:
    • Output Shaft Keyway: S2 : Standard (Keyway)
  10. monotaro Conductive Mat
    Mulai

    Rp219.900

    monotaro Conductive Mat
    Deskripsi:
    It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *White powder may appear on the rubber surface. This is called the bloom phenomenon, and does not affect performance or use, so it is not a defect. Wipe the surface with a dry cloth before use. *If you wipe it with water too hard, the color may transfer.
    atribut:
    • Color: Moss green
    • Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
    • Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
    • Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
    • Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
    • Thickness (mm): 2
  11. Agaf Automation RAS Series Precision Planetary Gearbox
    Mulai

    Rp17.999.900

    Agaf Automation RAS Series Precision Planetary Gearbox
    Deskripsi:
    European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrs
    atribut:
    • Lubrication: Synthetic Grease
    • Maximum Output Torque (N m): 3 Times of Nominal Output Torque
    • Mounting Position: Any Direction
    • Operating Temperature (°C): -15 to +90
    • Output Shaft Keyway: S2 : Standard (Keyway)
    • Protection Class: IP65
    • Service Life (hour): 20000
Daftar Harga gearbox mesin cuci Terbaru October 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
BOSCH Cordless Drill (Mesin Bor Baterai)Rp1.299.900
Daytona Repair Kit (Komponen Rem Motor)Rp819.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
LEESON AC Gearmotor (Motor Listrik)Rp18.999.900
TRANZGEAR WPDS with Motor Series Gearbox Worm ReducerRp2.099.900
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)